Lock ring MB 19

  • ERIKS:11551911
Image 1
Overview

This lock washer is used to secure lock nuts onto shafts or adapter sleeves in rolling bearing assemblies. It engages a keyway and locks the nut in position by bending a washer tab into a nut slot. The washer is designed for use with KM KML and HM .. T lock nuts ensuring reliable fastening. Its construction delivers stability and ease of installation.

Features
  • Keyway engagement design ensures secure positioning of lock nuts on shafts
  • Tab locking mechanism prevents unintentional loosening during equipment operation
  • Dedicated for KM
  • KML and HM .. T lock nuts providing precise compatibility
  • Simple installation process reduces maintenance time and increases assembly efficiency
  • Stable fastening element enhances operational safety in demanding industrial environments
Application & Usage
  • Used with metric lock nuts in rolling bearing assemblies
  • Ideal for adapter sleeve connections in mechanical power transmission systems
  • Compatible with shafts requiring keyway-based locking solutions
Save to list

€4.57/ pieceexcl. VAT

€5.53incl. VAT

41 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Lock Washers
Bore diameter
95 mm
Outer Diameter
133 mm
Thickness
1.75 mm