




3,83 €/ pieceexcl. VAT
4,63 €incl. VAT
Estimated delivery date - 24.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | MB |
Type | Lock washer |
Bore diameter | 80 mm |
Outer Diameter | 112 mm |
Thickness | 1.75 mm |
B | 1.75 mm |
d | 80 mm |
d1 | 95 mm |
d2 | 112 mm |
f | 10 mm |
M | 76.5 mm |
2,60 €/ pieceexcl. VAT
3,15 €incl. VAT
113 In stock - Estimated delivery date 22.09.2026