Lock ring MB 16

  • ERIKS:11551933
Image 1
Overview

This lock washer is engineered for securing metric lock nuts onto shafts or adapter sleeves. The washer engages a keyway providing reliable locking by bending a tab into the nut slot. Designed for ease of installation and removal it is a stable fastening element in rolling bearing assemblies. Each installation requires a new washer to maintain reliable performance.

Features
  • Engages keyway in shaft to prevent unintentional loosening under dynamic loads
  • Tab design locks nut in position for secure
  • stable assembly
  • Simple structure allows fast installation and replacement minimising downtime
  • Compatible with KM
  • KML
  • and HM lock nuts for versatile use
  • Requires replacement at each installation reducing risk of component fatigue
Application & Usage
  • Used with metric lock nuts on rolling bearing assemblies
  • Ideal for securing adapter sleeves in rotating equipment
  • Compatible with shaft installations requiring keyway locking
Save to list

€2.60/ pieceexcl. VAT

€3.15incl. VAT

112 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Lock Washers
Bore diameter
80 mm
Outer Diameter
112 mm
Thickness
1.75 mm