




1,64 €/ pieceexcl. VAT
1,98 €incl. VAT
1 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | MB |
Type | Lock washer |
Bore diameter | 50 mm |
Outer Diameter | 74 mm |
Thickness | 1.25 mm |
B | 1.25 mm |
d | 50 mm |
d1 | 61 mm |
d2 | 74 mm |
f | 6 mm |
M | 47.5 mm |
1,12 €/ pieceexcl. VAT
1,36 €incl. VAT
151 In stock - Estimated delivery date 22.09.2026