Lock ring MB 10

  • ERIKS:11551993
Image 1
Overview

This lock washer is designed to secure KM KML and HM series lock nuts onto shafts or adapter sleeves. Its keyway engagement ensures reliable positioning and prevents unintentional loosening during operation. The washer locks the nut in place by bending a tab into the nut slot providing stable fastening. Designed for straightforward installation and removal it enhances operational safety in mechanical assemblies.

Features
  • Engages keyway in shaft or adapter sleeve ensuring secure nut positioning during use
  • Washer tab locks into nut slot preventing accidental loosening in dynamic environments
  • Simple installation and removal minimises downtime and maintenance labour requirements
  • Designed for compatibility with KM
  • KML
  • and HM lock nuts streamlining component selection
Application & Usage
  • Used with adapter sleeves in rotating machinery: power transmission
  • Ideal for securing bearing arrangements on shafts: industrial equipment
  • Compatible with metric lock nuts in conveyor systems: material handling
Save to list

€1.12/ pieceexcl. VAT

€1.36incl. VAT

200 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Lock Washers
Bore diameter
50 mm
Outer Diameter
74 mm
Thickness
1.25 mm