




€24.46/ pieceexcl. VAT
€29.60incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KM |
Type | Locknut |
Thread Size | M 75x2 |
Outer Diameter | 98 mm |
Width | 13 mm |
Inner Diameter | 75 mm |
B | 13 mm |
b | 8 mm |
d1 | 90 mm |
d3 | 98 mm |
G | M 75x2 |
G | 75 mm |
h | 3.5 mm |
€16.62/ pieceexcl. VAT
€20.11incl. VAT
87 In stock - Estimated delivery date 16/11/2026€40.43/ pieceexcl. VAT
€48.92incl. VAT
Estimated delivery date - 17/11/2026€2.80/ pieceexcl. VAT
€3.39incl. VAT
36 In stock - Estimated delivery date 16/11/2026