




€2.80/ pieceexcl. VAT
€3.39incl. VAT
36 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | MB |
Type | Lock washer |
Bore diameter | 75 mm |
Outer Diameter | 104 mm |
Thickness | 1.5 mm |
B | 1.5 mm |
d | 75 mm |
d1 | 90 mm |
d2 | 104 mm |
f | 8 mm |
M | 71.5 mm |
€1.90/ pieceexcl. VAT
€2.30incl. VAT
176 In stock - Estimated delivery date 16/11/2026