




€23.51/ pieceexcl. VAT
€28.45incl. VAT
4 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KM |
Type | Locknut |
Thread Size | M 70x2 |
Outer Diameter | 92 mm |
Width | 12 mm |
Inner Diameter | 70 mm |
B | 12 mm |
b | 8 mm |
B3 | 92 mm |
d1 | 85 mm |
d3 | 92 mm |
G | M 70x2 |
G | 70 mm |
h | 3.5 mm |
€15.97/ pieceexcl. VAT
€19.32incl. VAT
66 In stock - Estimated delivery date 04/11/2026€22.68/ pieceexcl. VAT
€27.44incl. VAT
Estimated delivery date - 10/11/2026€37.67/ pieceexcl. VAT
€45.58incl. VAT
1 In stock - Estimated delivery date 04/11/2026€2.71/ pieceexcl. VAT
€3.28incl. VAT
49 In stock - Estimated delivery date 04/11/2026