Lock Nut KM 14

  • ERIKS:11552063
Image 1
Overview

This KM 14 lock nut features a metric thread and four evenly spaced slots for secure shaft mounting. It is designed to be locked by a lock washer helping prevent unintentional loosening in bearing applications. The nut can be installed and removed with standard tools and reused if undamaged. Its dimensions and configuration ensure suitability for a range of bearing shaft assemblies.

Features
  • Metric thread facilitates precise and reliable shaft location in bearing assemblies
  • Four equally spaced slots enable efficient torque application with standard spanners
  • Compatible with lock washer for enhanced resistance to accidental loosening during operation
  • Reusable design allows reduced maintenance costs when used with a new lock washer
Application & Usage
  • Used with bearing housings in industrial transmission systems
  • Ideal for mounting bearings onto precision-machined shafts
  • Compatible with spanner tools for routine maintenance environments
Save to list

€15.97/ pieceexcl. VAT

€19.32incl. VAT

66 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KM
Type
Lock Nuts
Thread Size
M 70x2
Outer Diameter
92 mm
Width
12 mm
d1
70 mm