




€15.58/ pieceexcl. VAT
€18.85incl. VAT
2 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KM |
Type | Locknut |
Thread Size | M 55x2 |
Outer Diameter | 75 mm |
Width | 11 mm |
Inner Diameter | 55 mm |
B | 11 mm |
b | 7 mm |
d1 | 67 mm |
d3 | 75 mm |
G | M 55x2 |
G | 55 mm |
h | 3 mm |
€10.58/ pieceexcl. VAT
€12.80incl. VAT
99 In stock - Estimated delivery date 26/10/2026€15.04/ pieceexcl. VAT
€18.20incl. VAT
Estimated delivery date - 28/10/2026€33.07/ pieceexcl. VAT
€40.01incl. VAT
5 In stock - Estimated delivery date 26/10/2026€2.04/ pieceexcl. VAT
€2.47incl. VAT
61 In stock - Estimated delivery date 26/10/2026