




€2.04/ pieceexcl. VAT
€2.47incl. VAT
59 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | MB |
Type | Lock washer |
Bore diameter | 55 mm |
Outer Diameter | 81 mm |
Thickness | 1.5 mm |
B | 1.5 mm |
d | 55 mm |
d1 | 67 mm |
d2 | 81 mm |
f | 8 mm |
M | 52.5 mm |
€1.38/ pieceexcl. VAT
€1.67incl. VAT
107 In stock - Estimated delivery date 16/11/2026