




€5,672.05/ pieceexcl. VAT
€6,863.18incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HM |
Thread Size | Tr480x5 |
Outer Diameter | 560 mm |
Width | 60 mm |
B | 60 mm |
b | 36 mm |
B5 | 77 mm |
d1 | 530 mm |
d2 | 503 mm |
d3 | 560 mm |
h | 15 mm |
€420.39/ pieceexcl. VAT
€508.67incl. VAT
Estimated delivery date - 06/11/2026