

€420.39/ pieceexcl. VAT
€508.67incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TMFN |
Type | Impact spanner |
Model | Metric |
Single wrench model | No |
Wrench width | 520 to 620 mm |
Wrench width | 20.4724 to 24.4094 in |
Length | 585 mm |
Material | Cast iron |
Weight | 7260 g |
Weight | 16 lb |
Thickness | 40 |
Thickness | 1.5748 in |
Length | 23.0314 in |
Suitable for tommy bar | No |
Tapered handle | No |
Surface protection | Zinc coated |
Surface treatment | Zinc coated |