




€616.18/ pieceexcl. VAT
€745.58incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HM |
Thread Size | Tr280x4 |
Outer Diameter | 330 mm |
Width | 38 mm |
B | 38 mm |
b | 24 mm |
B5 | 50 mm |
d1 | 310 mm |
d2 | 293 mm |
d3 | 330 mm |
h | 10 mm |
€224.43/ pieceexcl. VAT
€271.56incl. VAT
Estimated delivery date - 06/11/2026€28.17/ pieceexcl. VAT
€34.09incl. VAT
Estimated delivery date - 06/11/2026