

€224.43/ pieceexcl. VAT
€271.56incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TMFN |
Type | Impact spanner |
Model | Metric |
Single wrench model | No |
Wrench width | 320 to 385 mm |
Wrench width | 12.5984 to 15.1575 in |
Length | 475 mm |
Material | Cast iron |
Weight | 8.27 lb |
Weight | 3750 g |
Thickness | 35 |
Thickness | 1.378 in |
Length | 18.7007 in |
Suitable for tommy bar | No |
Tapered handle | No |
Surface protection | Zinc coated |
Surface treatment | Zinc coated |