




€48.92/ pieceexcl. VAT
€59.19incl. VAT
Sold per: 5Min. order: 5
5 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | AN |
Type | Locknut |
Thread Size | 3.340x12" |
Outer Diameter | 112.039 mm |
Width | 16.129 mm |
Inner Diameter | 84.836 mm |
B | 16.129 mm |
b | 9.144 mm |
B3 | 84.836 mm |
d1 | 102.387 mm |
d3 | 112.039 mm |
h | 4.216 mm |
€52.39/ pieceexcl. VAT
€63.39incl. VAT
5 In stock - Estimated delivery date 13/11/2026