




€52.39/ pieceexcl. VAT
€63.39incl. VAT
5 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HN |
Type | Hook Spanner |
Model | Metric |
Single wrench model | No |
Wrench width | 110 to 115 mm |
Wrench width | 4.3307 to 4.5276 in |
Length | 334 mm |
Material | Carbon steel |
Weight | 760 g |
Weight | 1.68 lb |
Norm | DIN 1810 |
Thickness | 10 |
Thickness | 0.3937 in |
Length | 13.1496 in |
Suitable for tommy bar | No |
Tapered handle | No |
Surface protection | Black Phosphated |
Surface treatment | Black phosphated |
€165.68/ pieceexcl. VAT
€200.47incl. VAT
Estimated delivery date - 17/11/2026€144.41/ pieceexcl. VAT
€174.74incl. VAT
1 In stock - Available while stock lasts - Estimated delivery date 13/11/2026€48.92/ pieceexcl. VAT
€59.19incl. VAT
Sold per: 5Min. order: 5
5 In stock - Estimated delivery date 13/11/2026