

€190.50/ pieceexcl. VAT
€230.51incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TSN..S |
Inner Diameter | 90 mm |
Outer Diameter | 145 mm |
Width | 24 mm |
Material | Steel, silicone |
Operating temperature | from -50 to 200 °C |
€102.70/ pieceexcl. VAT
€124.27incl. VAT
Estimated delivery date - 10/11/2026