

€102.70/ pieceexcl. VAT
€124.27incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | ETS |
Outer Diameter | 144.7 mm |
Width | 22.75 mm |
Material | Steel, FKM |
Operating temperature | from -20 to 200 °C |
€190.50/ pieceexcl. VAT
€230.51incl. VAT
Estimated delivery date - 10/11/2026