




€3.33/ pieceexcl. VAT
€4.03incl. VAT
Sold per: 25Min. order: 25
100 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PSMF |
Type | Flanged Bushing |
Manufacturer ID | PSMF 101616 A51 |
Shaft diameter | 10 mm |
Outer Diameter | 16 mm |
Width | 16 mm |
Flange diameter | 22 mm |
Flange thickness | 3 mm |
With collar | Yes |
d | 10 mm |
D | 16 mm |
D1 | 22 mm |
B | 16 mm |
B1 | 3 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Maintenance-free |