
€4.11/ pieceexcl. VAT
€4.97incl. VAT
158 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.11 | - |
10+ | €3.47 | 15.70% |
25+ | €3.09 | 24.94% |
50+ | €2.85 | 30.72% |
100+ | €2.66 | 35.33% |
250+ | €2.52 | 38.80% |
500+ | €2.40 | 41.57% |
1000+ | €2.33 | 43.42% |
2500+ | €2.28 | 44.57% |
5000+ | €2.21 | 46.19% |
10000+ | €2.14 | 48.04% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 010/016 X 16 - 022 X 3 |
Shaft diameter | 10 mm |
Outer Diameter | 16 mm |
Width | 16 mm |
Flange diameter | 22 mm |
Flange thickness | 3 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 10 mm |
D | 16 mm |
D1 | 22 mm |
B | 3 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |