




€288.73/ pieceexcl. VAT
€349.36incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | F3BBC..-DFH |
Housing style | Flange Bracket |
Bearing type | Ball bearing |
Number of bolt holes | 3-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Plastic |
Bearing material | Stainless steel |
Shaft diameter | 40 mm |
Length | 98 mm |
Height | 157 mm |
Width | 51.2 mm |
Centre distance of mounting holes | 50 mm |
Bearing | YAS 208-2LP1W/SS |
Housing | F3BBC 508 |
Dynamic load rating | 24700 N |
Static load rating | 19000 N |
€5.61/ pieceexcl. VAT
€6.79incl. VAT
8 In stock - Estimated delivery date 09/11/2026