




€277.62/ pieceexcl. VAT
€335.92incl. VAT
4 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | F2BC..-DFH |
Type | Oval Flanged Ball Bearing Unit |
Housing style | Oval |
Bearing type | Insert Bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Plastic |
Bearing material | Stainless steel |
Shaft diameter | 40 mm |
Length | 98 mm |
Height | 178 mm |
Width | 50.7 mm |
Centre distance of mounting holes | 144 mm |
Housing | Composite for the SKF Food Line |
Dynamic load rating | 24.7 N |
Static load rating | 19 N |
€5.61/ pieceexcl. VAT
€6.79incl. VAT
8 In stock - Estimated delivery date 10/11/2026