




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | F2BC |
Type | Oval Flanged Ball Bearing Unit |
Housing style | Oval |
Bearing type | Insert Bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Plastic |
Bearing material | Bearing steel |
Coating housing | Zinc Coated |
Shaft diameter | 30 mm |
Length | 82 mm |
Height | 146 mm |
Width | 40.9 mm |
Centre distance of mounting holes | 117 mm |
Housing | Composite for the SKF Food Line |
Dynamic load rating | 19.5 N |
Static load rating | 11.2 N |
€5.02/ pieceexcl. VAT
€6.07incl. VAT
10 In stock - Estimated delivery date 10/11/2026