

€1,323.14/ pieceexcl. VAT
€1,601.00incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 231 |
Type | Spherical Roller Bearing |
Inner Diameter | 160 mm |
Outer Diameter | 270 mm |
Width | 86 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 1370 kN |
Dynamic load rating | 1029 kN |
Limiting speed | 2400 rpm |
Reference speed | 1900 rpm |
Weight | 19.8 kg |
Weight | 43.6 lb |
€1,374.70/ pieceexcl. VAT
€1,663.39incl. VAT
Estimated delivery date - 11/11/2026