

€1,374.70/ pieceexcl. VAT
€1,663.39incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 231 |
Inner Diameter | 160 mm |
Outer Diameter | 270 mm |
Width | 86 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 1.55 kN |
Dynamic load rating | 1.16 kN |
Limiting speed | 2.49 rpm |
Reference speed | 1.56 rpm |
€1,323.14/ pieceexcl. VAT
€1,601.00incl. VAT
Estimated delivery date - 10/11/2026