

€793.74/ pieceexcl. VAT
€960.43incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 230 |
Type | Spherical Roller Bearing |
Inner Diameter | 150 mm |
Outer Diameter | 225 mm |
Width | 56 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 750 kN |
Dynamic load rating | 531 kN |
Limiting speed | 3200 rpm |
Reference speed | 2400 rpm |
Weight | 7.61 kg |
Weight | 16.8 lb |
€801.28/ pieceexcl. VAT
€969.55incl. VAT
Estimated delivery date - 11/11/2026