

€801.28/ pieceexcl. VAT
€969.55incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 230 |
Inner Diameter | 150 mm |
Outer Diameter | 225 mm |
Width | 56 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 880 kN |
Dynamic load rating | 630 kN |
Limiting speed | 3.25 rpm |
Reference speed | 2.21 rpm |
€793.74/ pieceexcl. VAT
€960.43incl. VAT
Estimated delivery date - 10/11/2026