

€1,940.00/ pieceexcl. VAT
€2,347.40incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 222 |
Type | Spherical Roller Bearing |
Inner Diameter | 180 mm |
Outer Diameter | 320 mm |
Width | 86 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 1560 kN |
Dynamic load rating | 1237 kN |
Limiting speed | 2600 rpm |
Reference speed | 1800 rpm |
Weight | 29.2 kg |
Weight | 64.3 lb |
€1,960.02/ pieceexcl. VAT
€2,371.62incl. VAT
Estimated delivery date - 11/11/2026