

€1,960.02/ pieceexcl. VAT
€2,371.62incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 222 |
Inner Diameter | 180 mm |
Outer Diameter | 320 mm |
Width | 86 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 1.68 kN |
Dynamic load rating | 1.36 kN |
Limiting speed | 2.47 rpm |
Reference speed | 1.67 rpm |
€1,940.00/ pieceexcl. VAT
€2,347.40incl. VAT
Estimated delivery date - 10/11/2026