

€239.15/ pieceexcl. VAT
€289.37incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Type | Nipple M16X1.5 Cone Male |
Material | Chromium Molybdenum Steel |
Material class | Chromium Molybdenum Steel |
Surface treatment | Hardened and Tempered |
Shape | Straight |
Threaded connection 1 | External thread (M) |
Connection 1 thread size | M 16x1.5 |
Threaded connection 2 | External thread BSPP (G) |
Connection 2 thread size | 1/8 |
Length | 60 mm |
Wrench width | 22 mm |
Maximum operating pressure | 3000 bar |
Weight | 94 g |
d2 | 6 mm |
D2 | 6 mm |
G | G 1/8 |
L | 60 mm |
L1 | 60 mm |
l1 | 60 MMT |