

239,15 €/ pieceexcl. VAT
289,37 €incl. VAT
1 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Type | Nipple M16X1.5 Cone Male |
Material | Chromium Molybdenum Steel |
Surface treatment | Hardened and Tempered |
Shape | Straight |
Threaded connection 1 | External thread (M) |
Connection 1 thread size | M 16x1.5 |
Threaded connection 2 | External thread BSPP (G) |
Connection 2 thread size | 1/2 |
Length | 60 mm |
Wrench width | 22 mm |
Maximum operating pressure | 4000 bar |
Weight | 128 g |
L | 60 mm |