




€134.27/ pieceexcl. VAT
€162.47incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Type | Hydraulic Connection Nipple |
Material | Chromium Molybdenum Steel |
Material class | Chromium Molybdenum Steel |
Surface treatment | Hardened And Tempered |
Shape | Straight |
Threaded connection 1 | Female |
Connection 1 thread size | 1/4 |
Threaded connection 2 | External thread BSPT (R) |
Connection 2 thread size | 3/8 |
Length | 40 mm |
Wrench width | 22 mm |
Maximum operating pressure | 1500 bar |
Weight | 78 g |
L | 40 mm |