

€193.15/ pieceexcl. VAT
€233.71incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Shape | Straight |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 1/2 |
Threaded connection 2 | External thread BSPP (G) |
Connection 2 thread size | 1/8 |
Length | 50 mm |
Wrench width | 4 mm |
Maximum operating pressure | 3000 bar |