




€125.20/ pieceexcl. VAT
€151.49incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HA |
Shaft diameter | 74.613 mm |
Width | 50 mm |
Thread Size | M 85x2 |
B | 16 mm |
B1 | 50 mm |
d | 85 mm |
d1 | 74.613 mm |
d3 | 110 mm |
G | M 85x2 |
prepared for oil injection | No |
€34.55/ pieceexcl. VAT
€41.81incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 10/11/2026€4.28/ pieceexcl. VAT
€5.18incl. VAT
3 In stock - Estimated delivery date 09/11/2026€1,205.15/ pieceexcl. VAT
€1,458.23incl. VAT
Estimated delivery date - 10/11/2026€52.39/ pieceexcl. VAT
€63.39incl. VAT
5 In stock - Estimated delivery date 09/11/2026