SHOWA

SHOWA Handschoen Showa 610/9L

  • ERIKS:13616181
  • Manufacturer:4901792971621
Image 1
Complete PVC coating on cotton carrier fabric, entire hand extra rough coated.

Product features
  • Length 250 - 270 mm
  • Fully coated, extra coating over entire hand
  • Scalloped edge
  • Rough finish over entire surface
  • Anatomical shape
  • Seamless knit
Benefits
  • PVC seals and protects the handagainst chemicals while remainingflexible
  • Impermeable for working in dampor greasy environments
  • Rough finish enable to objects securely
  • Provides good mechanical resistance
  • Excellent level of dexterity and tactility
  • Designed for easy movement andextended wear
  • Seamless knit designed to preventirritation
Save to list

€6.45/ pairexcl. VAT

€7.80incl. VAT

Sold per: 12Min. order: 12

113 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SHOWA