SHOWA

Chemical glove PVC-coated 610

Complete PVC coating on cotton carrier fabric, entire hand extra rough coated.

Product features
  • Length 250 - 270 mm
  • Fully coated, extra coating over entire hand
  • Scalloped edge
  • Rough finish over entire surface
  • Anatomical shape
  • Seamless knit
Benefits
  • PVC seals and protects the handagainst chemicals while remainingflexible
  • Impermeable for working in dampor greasy environments
  • Rough finish enable to objects securely
  • Provides good mechanical resistance
  • Excellent level of dexterity and tactility
  • Designed for easy movement andextended wear
  • Seamless knit designed to preventirritation
Image 1
3 of Chemical glove PVC-coated 610
ProductAvailablePriceexcl. VAT