SHOWA

SHOWA Glove nitril foam coating 377 size 7/M

  • ERIKS:13379172
  • Manufacturer:4901792005517
Image 1
This glove protects the most sensitive parts of the hand - ankles, thumbs and fingers - from blows, provides excellent grip and protects the wearer from the penetration of grease and liquids.

Product features
  • Revolutionary full impact protection from Showa with the latest grip safety technology in oily and greasy environments.
  • Complete, dense nitrile coating over the entire hand.
  • Additional nitrile foam finish on the inside of the hand
  • High abrasion resistance of level 4
  • Impact protection sewn onto finger and metacarpal bones as well as ankles
  • Unique ergonomic SHOWA shape corresponds to the natural posture of the human hand
  • Clearly visible green colour, for easily recognisable hand signals
Benefits
  • The impact protection reduces the energy in the event of a blow to the metacarpal bone and knuckles, additional crush protection at the fingertips
  • Flexible, sturdy glove that provides high dexterity while offering good tear resistance.
  • Nitrile foam finish on the palm of the hand drains oil, mud and dirt for optimum grip
  • Nitrile protects against splashes of water, oil, hydrocarbons and grease with optimum, long-lasting grip
  • Excellent fit thanks to optimised carrier fabric
  • Seamless knitted fabric prevents skin irritation
  • No latex - minimal allergy risk
Save to list

€8.12/ pairexcl. VAT

€9.83incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SHOWA