Shock protection glove 377-IP
This glove protects the most sensitive parts of the hand - ankles, thumbs and fingers - from blows, provides excellent grip and protects the wearer from the penetration of grease and liquids.
Product features- Revolutionary full impact protection from Showa with the latest grip safety technology in oily and greasy environments.
- Complete, dense nitrile coating over the entire hand.
- Additional nitrile foam finish on the inside of the hand
- High abrasion resistance of level 4
- Impact protection sewn onto finger and metacarpal bones as well as ankles
- Unique ergonomic SHOWA shape corresponds to the natural posture of the human hand
- Clearly visible green colour, for easily recognisable hand signals
Benefits- The impact protection reduces the energy in the event of a blow to the metacarpal bone and knuckles, additional crush protection at the fingertips
- Flexible, sturdy glove that provides high dexterity while offering good tear resistance.
- Nitrile foam finish on the palm of the hand drains oil, mud and dirt for optimum grip
- Nitrile protects against splashes of water, oil, hydrocarbons and grease with optimum, long-lasting grip
- Excellent fit thanks to optimised carrier fabric
- Seamless knitted fabric prevents skin irritation
- No latex - minimal allergy risk