




€255.85/ pieceexcl. VAT
€309.58incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAUNDERS |
Series | A |
Type | 3061 |
Application | Industry |
Suitable for type | A (Weir type) |
Type of diaphragm | Line diaphragm, 2-layers |
Membrane material | PTFE/FPM |
Material code diaphragm | PC |
Nominal inside diameter of valve | 3/4" (20) |
Connection pressure piece | Bayonet |
Minimum medium temperature (continuous) | -5 °C |
Maximum medium temperature (continuous) | 175 °C |