Medium diaphragm Series: A (HC4) Type: 3061 SR TFM/EPDM 4 holes 1/4" (8) Pharmacy A (Weir type) Line diaphragm, 2-layers €146.20 / piece Medium diaphragm Series: A (HC4) Type: 3061 PR PTFE/EPDM 1.1/2" (40) Pharmacy A (Weir type) Line diaphragm, 2-layers €504.05 / piece Medium diaphragm Series: A (HC4) Type: 3061 PR PTFE/EPDM 3" (80) Pharmacy A (Weir type) Line diaphragm, 2-layers €852.55 / piece Medium diaphragm Series: A (HC4) Type: 3061 SR TFM/EPDM 2.1/2" (65) Pharmacy A (Weir type) Line diaphragm, 2-layers €759.48 / piece Medium diaphragm Series: A (HC4) Type: 3061 PR PTFE/EPDM 2.1/2" (65) Pharmacy A (Weir type) Line diaphragm, 2-layers €787.53 / piece Medium diaphragm Series: A (HC4) Type: 3061 PR PTFE/EPDM 1" (25) Pharmacy A (Weir type) Line diaphragm, 2-layers €283.48 / piece Medium diaphragm Series: A (HC4) Type: 3061 EX TFM/VMQ (silicone) 4 holes 1/4" (8) Pharmacy A (Weir type) Line diaphragm, 2-layers €273.28 / piece Medium diaphragm Series: A (HC4) Type: 3061 PR PTFE/EPDM 2" (50) Pharmacy A (Weir type) Line diaphragm, 2-layers €504.05 / piece Medium diaphragm Series: A Type: 3061 PC PTFE/FPM 1" (25) Industry A (Weir type) Line diaphragm, 2-layers €342.55 / piece Medium diaphragm Series: A Type: 3061 PC PTFE/FPM 1/2" (15) Industry A (Weir type) Line diaphragm, 2-layers €201.45 / piece Medium diaphragm Series: A Type: 3061 PC PTFE/FPM 3/4" (20) Industry A (Weir type) Line diaphragm, 2-layers €255.85 / piece Medium diaphragm Series: A (HC4) Type: 3061 PR PTFE/EPDM 1/2" (15) Pharmacy A (Weir type) Line diaphragm, 2-layers €119.85 / piece Medium diaphragm Series: A Type: 3061 PE PTFE/EPDM 3/4" (20) Industry A (Weir type) Line diaphragm, 2-layers €214.63 / piece Medium diaphragm Series: A (HC4) Type: 3061 SR TFM/EPDM 1.1/2" (40) Pharmacy A (Weir type) Line diaphragm, 2-layers €581.83 / piece Medium diaphragm Series: A (HC4) Type: 3061 PR PTFE/EPDM 4" (100) Pharmacy A (Weir type) Line diaphragm, 2-layers €1,434.80 / piece Medium diaphragm Series: A (HC4) Type: 3061 SR TFM/EPDM 4" (100) Pharmacy A (Weir type) Line diaphragm, 2-layers €1,994.95 / piece Medium diaphragm Series: A (HC4) Type: 3061 PR PTFE/EPDM 6" (150) Pharmacy A (Weir type) Line diaphragm, 2-layers €3,026.85 / piece Medium diaphragm Series: A (HC4) Type: 3061 PR PTFE/EPDM 4 holes 1/4" (8) Pharmacy A (Weir type) Line diaphragm, 2-layers €113.90 / piece Medium diaphragm Series: A Type: 3061 PE PTFE/EPDM 1.1/2" (40) Industry A (Weir type) Line diaphragm, 2-layers €531.25 / piece Medium diaphragm Series: A (HC4) Type: 3061 PR PTFE/EPDM 3/4" (20) Pharmacy A (Weir type) Line diaphragm, 2-layers €204.43 / piece Medium diaphragm Series: A (HC4) Type: 3061 SR TFM/EPDM 2" (50) Pharmacy A (Weir type) Line diaphragm, 2-layers €572.05 / piece Medium diaphragm Series: A (HC4) Type: 3061 EX TFM/VMQ (silicone) 3/4" (20) Pharmacy A (Weir type) Line diaphragm, 2-layers €3,445.05 / piece Medium diaphragm Series: A (HC4) Type: 3061 SR TFM/EPDM 3" (80) Pharmacy A (Weir type) Line diaphragm, 2-layers €1,004.70 / piece Medium diaphragm Series: A (HC4) Type: 3061 SR TFM/EPDM 3/4" (20) Pharmacy A (Weir type) Line diaphragm, 2-layers €272.85 / piece Medium diaphragm Series: A (HC4) Type: 3061 SR TFM/EPDM 1/2" (15) Pharmacy A (Weir type) Line diaphragm, 2-layers €235.88 / piece