




€668.95/ pieceexcl. VAT
€809.43incl. VAT
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAUNDERS |
Series | A |
Type | 3061 |
Application | Industry |
Suitable for type | A (Weir type) |
Type of diaphragm | Line diaphragm, 2-layers |
Membrane material | PTFE/FPM |
Material code diaphragm | PC |
Nominal inside diameter of valve | 1.1/2" (40) |
Connection pressure piece | Bayonet |
Minimum medium temperature (continuous) | -5 °C |
Maximum medium temperature (continuous) | 175 °C |