




€308.13/ pieceexcl. VAT
€372.84incl. VAT
8 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAUNDERS |
Series | A |
Type | 3061 |
Application | Industry |
Suitable for type | A (Weir type) |
Type of diaphragm | Line diaphragm, 2-layers |
Membrane material | PTFE/IIR (butyl) |
Material code diaphragm | PB |
Nominal inside diameter of valve | 1" (25) |
Connection pressure piece | Bayonet |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 150 °C |