




€146.20/ pieceexcl. VAT
€176.90incl. VAT
14 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAUNDERS |
Series | A (HC4) |
Type | 3061 |
Application | Pharmacy |
Suitable for type | A (Weir type) |
Type of diaphragm | Line diaphragm, 2-layers |
Membrane material | TFM/EPDM |
Material code diaphragm | SR |
Nominal inside diameter of valve | 1/4" (8) |
Connection pressure piece | Thread end |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 150 °C |
Approvals | EC1935 |