




€273.28/ pieceexcl. VAT
€330.67incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAUNDERS |
Series | A (HC4) |
Type | 3061 |
Application | Pharmacy |
Suitable for type | A (Weir type) |
Type of diaphragm | Line diaphragm, 2-layers |
Membrane material | TFM/VMQ (silicone) |
Material code diaphragm | EX |
Nominal inside diameter of valve | 1/4" (8) |
Connection pressure piece | Thread end |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 175 °C |
Approvals | EC1935 |