PETZL

PETZL Eye shield with EASYCLIP for Vertex and Strato helmets

  • ERIKS:14038323
  • Manufacturer:3342540826953
Image 1
Protects eyes from projectile hazards:
- transparent eye shield
- treated to resist scratches and fogging
- allows glasses to be worn
Compatible with VERTEX(Versions starting in 2019)
and STRATO helmets:
- quick and easy installation, thanks to the included EASYCLIP attachment system
- pivots quickly from work position to storage position on top of the helmet

Specifications
Weight: 80 g
Material(s): polycarbonate
Certification(s): CE EN 166, 1BT, ANSI Z87.1, EAC
Save to list

€56.81/ pieceexcl. VAT

€68.74incl. VAT

8 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PETZL