PETZL

Eye shield with EASYCLIP for Vertex and Strato helmets

Protects eyes from projectile hazards:
- transparent eye shield
- treated to resist scratches and fogging
- allows glasses to be worn
Compatible with VERTEX(Versions starting in 2019)
and STRATO helmets:
- quick and easy installation, thanks to the included EASYCLIP attachment system
- pivots quickly from work position to storage position on top of the helmet

Specifications
Weight: 80 g
Material(s): polycarbonate
Certification(s): CE EN 166, 1BT, ANSI Z87.1, EAC
Image 1
1 of Eye shield with EASYCLIP for Vertex and Strato helmets
ProductAvailablePriceexcl. VAT