




484,00 €/ pieceexcl. VAT
585,64 €incl. VAT
1 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PARKER |
Series | EFW |
Type | 8122 |
Model | VA Float flow meter |
Mounting | Horizontal and vertical |
Internal spring | Yes |
Process connection | Internal thread (BSPP) |
Size process connection | 1" (25) |
Calibration | Water |
Accuracy | 5.0 % |
Measuring range | from 1 to 15 |
Measuring unit | l/min |
Material of connection | Glas filled nylon |
Housing material | Glas filled nylon |
Material measuring tube | Borosilicate glass |
Sealing | NBR |
Float material | Acetal |
Spring material | Stainless steel |
Material float catcher | Glas filled nylon |
With needle valve | No |
Max. pressure | 10 bar |
Explosion-proof | No |
Medium temperature | from 5 to 60 °C |
G | 1" (25) |
A | 196 mm |
B | 40 mm |
C | 60 mm |
E | 20 mm |
SW | 42 mm |