



| Product | Size process connection | Measuring range | Measuring unit | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Flow meter Type: 8122 Series: EFW7731110220 Water Material measuring tube: Borosilicate glass Measuring range: from 1 to 15 l/min Internal thread (BSPP) Glas filled nylon 1" (25) | 1" (25) | from 1 to 15 | l/min | €484.00/piece | |
| Flow meter Type: 8122 Series: EFW7731111220 Water Material measuring tube: Borosilicate glass Measuring range: from 2 to 30 l/min Internal thread (BSPP) Glas filled nylon 1" (25) | 1" (25) | from 2 to 30 | l/min | €470.50/piece | |
| Flow meter Type: 8122 Series: EFW7731113220 Water Material measuring tube: Borosilicate glass Measuring range: from 5 to 100 l/min Internal thread (BSPP) Glas filled nylon 1" (25) | 1" (25) | from 5 to 100 | l/min | €470.50/piece | |
| Flow meter Type: 8122 Series: EFW7731114220 Water Material measuring tube: Borosilicate glass Measuring range: from 10 to 150 l/min Internal thread (BSPP) Glas filled nylon 1" (25) | 1" (25) | from 10 to 150 | l/min | €470.50/piece |