NORMA

NORMA Hose clamp ABA-Z stainless steel 316 87 x 112

  • ERIKS:10016334
Image 1
Save to list

€12.53/ pieceexcl. VAT

€15.16incl. VAT

Sold per: 50Min. order: 50

50 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€16.70

-

50+

€12.53

25.00%

100+

€11.69

30.00%

500+

€10.02

40.00%

1000+

€8.35

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORMA
Type
ABA-Z
Material
AISI 316
Clamping range
from 87 to 112 mm
Tape width
12 mm
Alternatives

€8.25/ pieceexcl. VAT

€9.98incl. VAT

150 In stock - Estimated delivery date 10/11/2026